Zoro Homepage
This item is Discontinued.
Molex Sr Bts Pc 15 Asy C 387207515

Sr Bts Pc 15 Asy C (Discontinued)

  • Mfr # 387207515
  • Zoro # G005918109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387207515
Zoro #
G005918109
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
3.18mm
PC Tail Length
4.80mm
Wire Size AWG
12, 14, 16, 18, 20, 22
Wire Size mm²
0.50-2.50

Details

Number of Rows
1
Type
Barrier Strip
Stackable
No
Current - Maximum per Contact
25.0A
Polarized to Mating Part
No
Surface Mount Compatible (SMC)
No
Panel Mount
No
Circuits (Loaded)
15
Material - Plating Mating
Tin
Lock to Mating Part
None
Color - Resin
Black
Entry Angle
Horizontal
Plating min - Termination
3.810µm
Shrouded
Dual-Barrier
Temperature Range - Operating
-40° to +130°C
Pitch - Mating Interface
9.53mm
Material - Resin
Polyester
Plating min - Mating
3.810µm
Pitch - Termination Interface
9.53mm
Material - Plating Termination
Tin
PCB Retention
None
Material - Metal
Brass
Orientation
Horizontal
Voltage - Maximum
300V
Product Name
Fixed Mount Barrier
Series
38720
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.