Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sr Bts Pc 16 Asy C 387207516

Sr Bts Pc 16 Asy C (Discontinued)

  • Mfr # 387207516
  • Zoro # G405918129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387207516
Zoro #
G405918129
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22
Wire Size mm²
0.50-2.50
PC Tail Length
4.80mm
PCB Thickness - Recommended
3.18mm

Details

Number of Rows
1
Type
Barrier Strip
Temperature Range - Operating
-40° to +130°C
Plating min - Mating
3.810µm
Stackable
No
Material - Plating Termination
Tin
Polarized to Mating Part
No
Shrouded
Dual-Barrier
Circuits (Loaded)
16
Pitch - Mating Interface
9.53mm
Material - Resin
Polyester
Orientation
Horizontal
Panel Mount
No
Color - Resin
Black
PCB Retention
None
Plating min - Termination
3.810µm
Entry Angle
Horizontal
Material - Plating Mating
Tin
Lock to Mating Part
None
Voltage - Maximum
300V
Current - Maximum per Contact
25.0A
Surface Mount Compatible (SMC)
No
Pitch - Termination Interface
9.53mm
Material - Metal
Brass
Product Name
Fixed Mount Barrier
Series
38720
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.