Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 300 V, 14 AWG

  • Mfr # 387206326

  • Zoro # G105918320


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Number of Rows
1
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Plating min - Termination
3.810µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387206326
Zoro #
G105918320
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PCB Thickness - Recommended
3.18mm
PC Tail Length
4.80mm

Details

Item
Barrier Strip
Number of Rows
1
Maximum Voltage
300 V
Plating min - Termination
3.810µm
Panel Mount
No
Color - Resin
Black
Surface Mount Compatible (SMC)
No
PCB Retention
None
Material - Metal
Brass
Pitch - Termination Interface
9.53mm
Material - Plating Termination
Tin
Stackable
No
Orientation
Horizontal
Polarized to Mating Part
No
Entry Angle
Horizontal
Lock to Mating Part
None
Material - Plating Mating
Tin
Material - Resin
Polyester
Circuits (Loaded)
26
Temperature Range - Operating
-40° to +130°C
Current - Maximum per Contact
15.0A
Shrouded
Dual-Barrier
Component Type
One Piece
Product Name
Fixed Mount Barrier
Series
38720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.