Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sr Bts Pc 3 Asy C

  • Mfr # 387206303

  • Zoro # G905918223


product price: $2.95
/ea
Sold in multiples of 31 for $91.45

Key Features

Type
Barrier Strip
Wire Size AWG
14, 16, 18, 20, 22
Panel Mount
No
Number of Rows
1
Pitch - Termination Interface
9.53mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387206303
Zoro #
G905918223
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
14, 16, 18, 20, 22
PCB Thickness - Recommended
3.18mm
Wire Size mm²
0.50-1.50
PC Tail Length
4.80mm

Details

Type
Barrier Strip
Panel Mount
No
Number of Rows
1
Pitch - Termination Interface
9.53mm
Material - Plating Termination
Tin
Circuits (Loaded)
3
Lock to Mating Part
None
Plating min - Termination
3.810µm
Material - Plating Mating
Tin
Entry Angle
Horizontal
Polarized to Mating Part
No
Surface Mount Compatible (SMC)
No
Pitch - Mating Interface
9.53mm
Current - Maximum per Contact
15.0A
Stackable
No
Shrouded
Dual-Barrier
Voltage - Maximum
300V
Material - Resin
Polyester
Temperature Range - Operating
-40° to +130°C
Plating min - Mating
3.810µm
Color - Resin
Black
Orientation
Horizontal
Material - Metal
Brass
PCB Retention
None
Product Name
Fixed Mount Barrier
Series
38720
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.