Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sr Bts Pc 6 Asy 387207406

Sr Bts Pc 6 Asy (Discontinued)

  • Mfr # 387207406
  • Zoro # G505918210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387207406
Zoro #
G505918210
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
3.18mm
Wire Size mm²
0.50-2.50
Wire Size AWG
12, 14, 16, 18, 20, 22
PC Tail Length
4.80mm

Details

Type
Barrier Strip
Polarized to Mating Part
No
Plating min - Mating
3.810µm
Entry Angle
Horizontal
Number of Rows
1
Voltage - Maximum
300V
Panel Mount
No
Pitch - Termination Interface
9.53mm
Surface Mount Compatible (SMC)
No
Pitch - Mating Interface
9.53mm
Color - Resin
Black
Current - Maximum per Contact
25.0A
Lock to Mating Part
None
Plating min - Termination
3.810µm
Material - Metal
Brass
Material - Plating Termination
Tin
Shrouded
Dual-Barrier
Material - Plating Mating
Tin
Stackable
No
Temperature Range - Operating
-40° to +130°C
Circuits (Loaded)
6
PCB Retention
Yes
Orientation
Horizontal
Material - Resin
Polyester
Product Name
Fixed Mount Barrier
Series
38720
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.