Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sr Bts Pc 9 Asy 387206209

Sr Bts Pc 9 Asy (Discontinued)

  • Mfr # 387206209
  • Zoro # G805918361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387206209
Zoro #
G805918361
UPC #
-
Country of Origin
United States

Dimensions

Wire Size mm²
0.50-1.50
PCB Thickness - Recommended
3.18mm
Wire Size AWG
14, 16, 18, 20, 22
PC Tail Length
4.80mm

Details

Number of Rows
1
PCB Retention
Yes
Panel Mount
No
Pitch - Mating Interface
9.53mm
Plating min - Termination
3.810µm
Material - Resin
Polyester
Material - Plating Termination
Tin
Color - Resin
Black
Polarized to Mating Part
No
Pitch - Termination Interface
9.53mm
Orientation
Horizontal
Material - Plating Mating
Tin
Stackable
No
Shrouded
Dual-Barrier
Current - Maximum per Contact
15.0A
Circuits (Loaded)
9
Surface Mount Compatible (SMC)
No
Lock to Mating Part
None
Temperature Range - Operating
-40° to +130°C
Material - Metal
Brass
Voltage - Maximum
300V
Entry Angle
Horizontal
Plating min - Mating
3.810µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.