Zoro Homepage

SS100-U LACE SINGLE EYE -SST-

  • Mfr # 1300940317

  • Zoro # G2748414


original price: $135.99
9% off
new price: $122.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
NEMA 4
Mesh Length
0.38m (15.00")
Material - Grip
Stainless Steel
Approximate Break Strength
762.04kg (1680 lbs)
Cable Diameter
25.40-31.50mm (1.000-1.240")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940317
Zoro #
G2748414
UPC #
78678809824
Country of Origin
Mexico

Dimensions

Mesh Length
0.38m (15.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")
Bale Length
0.229m (9.00")

Details

NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
Approximate Break Strength
762.04kg (1680 lbs)
Body Style
Straight
Product Name
Standard Duty
Type
Support Grip
Series
130094
Eye Type
Single
O-Ring
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.