
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
734154686
Zoro #
G305931945
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Type
Ultra-microminiature
Cable Attachment
Crimp
Series
73415
Wire/Cable Type
1.37mm max.
Style
Cable
Orientation
Straight
Product Name
SSMCX
Impedance
50Ω
Gender
Plug
Reverse Polar
No
Keying to Mating Part
None
Power / Voltage
VOLTAGE: 170 Vrms@Sea Level
Frequency
6 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.