Zoro Homepage

Stacked Sfp 2X1 W/ Lp Angled Type

  • Mfr # 756405005

  • Zoro # G905945991


product price: $39.69
/ea
Sold in multiples of 2 for $79.38

Key Features

Series
75640
Application
Module-to-Board
PCB Locator
Yes
Circuits Detail
40
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756405005
Zoro #
G905945991
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.07mm

Details

Series
75640
Application
Module-to-Board
PCB Locator
Yes
Circuits Detail
40
CSA
LR19980
UL
E29179
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Shield Type
EMI Gasket
Flammability
94V-0
Component Type
Receptacle
Current - Maximum per Contact
0.5A
Voltage - Maximum
120V AC (RMS)/DC
Pitch - Mating Interface
0.80mm
Orientation
Right Angle
Product Name
SFP
Color - Resin
Black, Clear (Blue Tint)
Temperature Range - Operating
-40° to +85°C
Grounding to Panel
None
Material - Plating Termination
Tin
Shielded
Yes
Termination Interface Style
Through Hole - Compliant Pin
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic, Polycarbonate
PCB Retention
Yes
Polarized to Mating Part
Yes
Gender
Female
Durability (mating cycles max)
100
Material - Metal
High Performance Alloy (HPA)
Waterproof / Dustproof
No
Number of Rows
2
Ports
2
Keying to Mating Part
None
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.