Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Stacked Sfp 2X2 Assy  W/O Lp  Medium 757595001

Stacked Sfp 2X2 Assy W/O Lp Medium (Discontinued)

  • Mfr # 757595001
  • Zoro # G905951091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757595001
Zoro #
G905951091
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
2.07mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
75759
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
0.8 mm
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
80
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.5 A
Number of Ports
4
Terminal Finish
Tin Plated
Connector Type
Female
Durability (mating cycles max)
100
Orientation
Right Angle
Material - Plating Mating
Gold
Shielded
No
Waterproof / Dustproof
No
UL
E29179
CSA
LR19980
Lock to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
PCB Retention
Yes
Voltage - Maximum
120V AC (RMS)/DC
Circuits (Loaded)
80
Temperature Range - Operating
-40° to +85°C
Material - Plating Termination
Tin
PCB Locator
Yes
Product Name
SFP
Pitch - Mating Interface
0.80mm
Current - Maximum per Contact
0.5A
Plating min - Mating
0.762µm
Polarized to PCB
Yes
Flammability
94V-0
Polarized to Mating Part
Yes
Component Type
Receptacle
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.