Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Stacked Sfp 2X4 Assembly  W/ Lp  Medium 754505001

Stacked Sfp 2X4 Assembly W/ Lp Medium (Discontinued)

  • Mfr # 754505001
  • Zoro # G205951241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754505001
Zoro #
G205951241
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
2.40mm

Details

Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75450
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic, Polycarbonate
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Color
Black, Clear
Flammability Rating
UL 94V-0
Number of Contacts
160
Contact Finish
Gold Plated
Current Rating
0.5 A
Material - Metal
High Performance Alloy (HPA)
Color - Resin
Black, Clear (Blue Tint)
Polarized to Mating Part
Yes
Plating min - Mating
0.762µm
PCB Locator
Yes
Circuits (Loaded)
160
Current - Maximum per Contact
0.5A
Material - Plating Mating
Gold
Product Name
SFP
Pitch - Mating Interface
0.80mm
Durability (mating cycles max)
200
Polarized to PCB
Yes
Shielded
Yes
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Flammability
94V-0
Lock to Mating Part
Yes
CSA
LR19980
Waterproof / Dustproof
No
Orientation
Right Angle
Temperature Range - Operating
-40° to +85°C
Shield Type
EMI Fingers
Material - Plating Termination
Tin
UL
E29179
PCB Retention
Yes
Component Type
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.