
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
754545001
Zoro #
G805951146
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
160
Terminal Finish
Tin Plated
Connector Type
Female
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
2
Number of Ports
8
Hole Center to Center
0.8 mm
Current Rating
0.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.