
Stacked Sfp+ 2X5 Conn Assy W/ Tin Tails
Mfr # 760475002
Zoro # G405951119
product price: $96.15
/eaSold in multiples of 64 for $6,153.60
Free Shipping & Returns
Key Features
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760475002
Zoro #
G405951119
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Connector Type
Female
Hole Center to Center
0.8 mm
Flammability Rating
UL 94V-0
Number of Contacts
200
Number of Rows
2
Material
High Temperature Thermoplastic, Polycarbonate
Current Rating
0.5 A
Terminal Finish
Tin Plated
Color
Black, Clear
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.