
Stacked Sfp+ 2X5 Conn Assy W/ Tin Tails
Mfr # 760935001
Zoro # G705951277
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Number of Contacts
200
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760935001
Zoro #
G705951277
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Number of Contacts
200
Connector Type
Female
Contact Finish
Gold Plated
Material
High Temperature Thermoplastic, Polycarbonate
Number of Rows
2
Hole Center to Center
0.8 mm
Flammability Rating
UL 94V-0
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Current Rating
0.5 A
Color
Black, Clear
Number of Ports
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.