Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacked Sfp+ 2X6 Conn W/O Lightpipes

  • Mfr # 760685001

  • Zoro # G705951024


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76068
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760685001
Zoro #
G705951024
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.07mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76068
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Flammability Rating
UL 94V-0
Number of Ports
12
Number of Contacts
240
Current Rating
0.5 A
Terminal Finish
Tin Plated
Number of Rows
2
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Connector Type
Female
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Durability (mating cycles max)
100
Pitch - Mating Interface
0.80mm
Lock to Mating Part
Yes
PCB Locator
Yes
CSA
LR19980
PCB Retention
Yes
Voltage - Maximum
120V AC (RMS)/DC
Polarized to PCB
Yes
Material - Plating Mating
Gold
Component Type
Receptacle
Polarized to Mating Part
Yes
Shield Type
EMI Gasket
Temperature Range - Operating
-40° to +85°C
Orientation
Right Angle
Circuits Detail
240
Shielded
Yes
Keying to Mating Part
None
UL
E29179
Plating min - Mating
0.762µm
Current - Maximum per Contact
0.5A
Grounding to Panel
None
Product Name
SFP Plus,SFP+
Material - Metal
High Performance Alloy (HPA)
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.