Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacked Sfp+ 2X8 W/ Improved Emi

  • Mfr # 763527001

  • Zoro # G705951307


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
Series
76352
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763527001
Zoro #
G705951307
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.07mm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
Series
76352
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Number of Ports
16
Connector Type
Female
Hole Center to Center
0.8 mm
Material
High Temperature Thermoplastic, Polycarbonate
Number of Contacts
320
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
0.5 A
Terminal Finish
Tin Plated
CSA
LR19980
Voltage - Maximum
120V AC (RMS)/DC
Polarized to PCB
Yes
Durability (mating cycles max)
100
Product Name
SFP Plus
Component Type
Receptacle
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +85°C
Polarized to Mating Part
Yes
UL
E29179
PCB Locator
Yes
Plating min - Mating
0.762µm
Orientation
Right Angle
Material - Plating Termination
Tin
Current - Maximum per Contact
0.5A
Circuits Detail
320
Material - Plating Mating
Gold
Shield Type
EMI Gasket
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Flammability
94V-0
Waterproof / Dustproof
No
Keying to Mating Part
None
Grounding to Panel
None
Shielded
Yes
Pitch - Mating Interface
0.80mm
Material - Metal
Brass, Phosphor Bronze
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.