Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stak50 Assy Rahdr Solder 12Ckt Key2

  • Mfr # 2005020122

  • Zoro # G705789979


product price: $3.75
/ea
Sold in multiples of 25 for $93.75

Key Features

Color
Green
Insulation Material
SPS
Maximum Voltage
14 V DC
Application
Automotive, Power, Signal, Wire-to-Board
Series
200502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005020122
Zoro #
G705789979
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Item
stAK50h
Color
Green
Insulation Material
SPS
Maximum Voltage
14 V DC
Application
Automotive, Power, Signal, Wire-to-Board
Series
200502
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Number of Rows
4
PCB Retention
None
Circuits (Loaded)
12
Material - Resin
SPS
Polarized to PCB
Yes
Termination Interface Style
Through Hole
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Product Name
stAK50h
Breakaway
No
Durability (mating cycles max)
10
Color - Resin
Green
Temperature Range - Operating
-40° to +105°C LV-214, -40° to +85°C GMW3191 June2012
PCB Locator
Yes
Voltage - Maximum
14V DC
Current - Maximum per Contact
12.0A, 30.0A
Pitch - Mating Interface
2.00mm, 4.00mm, 5.20mm, 7.20mm
Stackable
Yes
Glow-Wire Capable
No
Shrouded
Yes
First Mate / Last Break
No
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Component Type
PCB Header
Guide to Mating Part
Yes
Material - Metal
Copper Alloy
Orientation
Right Angle
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.