Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 14 AWG Max, 2 Port, Bare, Nylon Insulation, 600 V, 12 A

  • Mfr # 2162931023

  • Zoro # G605791102


product price: $3.95
/ea
Sold in multiples of 20 for $79.00

Key Features

Type
Crimp
Color
Bare
Maximum Wire Size
14 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162931023
Zoro #
G605791102
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
14 AWG
Length
600 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm
Wire Insulation Diameter
1.65-4.06mm
Cable Length
600.00mm

Details

Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
12 A
Number of Ports
2
RoHS Compliant
Yes
Series
216293
Material
Brass
Features
Single Ended
Number of Contacts
2
Application
Power, Wire-to-Board, Wire-to-Wire
Hole Center to Center
6.7 mm
Number of Rows
1
Finish
Tin Plated
Lock to Mating Part
Yes
Single Ended
Yes
Circuits (Loaded)
2
Wire/Cable Type
UL 1015
Assembly Configuration
Single Ended Connector
Material - Plating Mating
Tin
Plating min - Mating
0.508µm
Pitch - Mating Interface
6.70mm
Overmolded
No
Connector to Connector
Standard 093"-to-Pigtail
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.