
Standard .093 3 Circuit R To S 150Mm
Mfr # 2162911031
Zoro # G905790508
product price: $2.99
/eaSold in multiples of 26 for $77.74
Key Features
Insulation Material
Nylon
Maximum Voltage
600 V
Color
Natural
Length
150 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162911031
Zoro #
G905790508
UPC #
-
Country of Origin
India
Dimensions
Length
150 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm
Details
Item
Female-Pigtail Connector
Insulation Material
Nylon
Maximum Voltage
600 V
Color
Natural
Material
Nylon
Connector Type
Female-Pigtail
Number of Rows
1
Wire Range
14 AWG
Contact Finish
Tin Plated
Number of Contacts
3
Hole Center to Center
6.7 mm
Type
Female-Pigtail
Current Rating
12 A
Features
Single Ended
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Maximum Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.