Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Card Edge Connectors 12.9Mm P/Sig 4Seg Vert Thru-Hole

  • Mfr # 459110025

  • Zoro # G605926856


product price: $28.99
/ea
Sold in multiples of 3 for $86.97

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Series
45911
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459110025
Zoro #
G605926856
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
4.50mm
Circuit Size Range
1-64 Circuits
Edge Card Thickness
1.57mm
PCB Thickness - Recommended
3.18mm

Details

Item
Edgecard to PCB
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Series
45911
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Hole Center to Center
12.9 mm
Max. Temp.
245°C
Number of Contacts
14
Current Rating
3 A; 40 A
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
(p)ower-(s)ignal Configuration
2p - 2p - 2p - 8s
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
12.90mm
Max-Duration
5
Orientation
Vertical
Component Type
Edgecard to PCB
Current - Maximum per Contact
3.0A, 40.0A
Temperature Range - Operating
-40° to +105°C
High Power Bay (30.0A or more)
Yes
Flammability
94V-0
Durability (mating cycles max)
250
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Max-Temp
245
Circuits (Loaded)
14
CSA
LR19980
UL
E29179
Data Rate
Unrated
Product Name
EXTreme PowerEdge
Max-Cycle
1
Entry Angle
Vertical (Top Entry)
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.