Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Card Edge Connectors Bus Bar Assy Vertical Mount

  • Mfr # 457111000

  • Zoro # G305926811


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Series
45711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457111000
Zoro #
G305926811
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
PCB Receptacle
Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Series
45711
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
105°C
Number of Rows
1
Contact Finish
Gold Plated
Terminal Type
Screw
Current Rating
320 A
Number of Contacts
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Locator
No
Guide to Mating Part
No
CSA
LR19980
Current - Maximum per Contact
320.0A
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Circuits (Loaded)
1
Glow-Wire Capable
No
Orientation
Vertical
Polarized to Mating Part
No
Material - Resin
Polyester
Lock to Mating Part
None
UL
E29179
Product Name
PowerPlane
Keying to Mating Part
None
Material - Plating Mating
Gold
PCB Retention
Yes
Flammability
94V-0
Stackable
No
Material - Metal
Copper Alloy
Durability (mating cycles max)
50
Polarized to PCB
Yes
Temperature Range - Operating
-40° to +105°C
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.