
Standard Card Edge Connectors Edgeline 200Ckts 0.062 Pcb
Mfr # 1706731200
Zoro # G805926809
product price: $18.75
/eaSold in multiples of 5 for $93.75
Key Features
Color
Black
Max. Voltage
250V AC
Series
170673
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1706731200
Zoro #
G805926809
UPC #
884982404564
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Item
High Speed Connector
Max. Voltage
250V AC
Series
170673
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Current Rating
1.5 A
Hole Center to Center
0.8 mm
Sub-Category
Edge Card Connectors
Max. Temp.
105°C
Contact Finish
Gold over Nickel
Number of Contacts
200
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.