Zoro Homepage

Standard Card Edge Connectors Edgeline 294Ckts 0.093 Pcb

  • Mfr # 1706722294

  • Zoro # G505926857


product price: $36.29
/ea
Sold in multiples of 3 for $108.87

Key Features

Color
Black
Max. Voltage
250V AC
Series
170672
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706722294
Zoro #
G505926857
UPC #
884982404410
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Item
High Speed Connector
Max. Voltage
250V AC
Series
170672
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Sub-Category
Edge Card Connectors
Max. Temp.
105°C
Hole Center to Center
0.8 mm
Current Rating
1.5 A
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold over Nickel
Number of Contacts
294
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.