Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, High Temperature Thermoplastic Insulation, 250 V AC, 1.5 A

  • Mfr # 1706731046

  • Zoro # G905926877


product price: $19.35
/ea
Sold in multiples of 5 for $96.75

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V AC
Current
1.5 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706731046
Zoro #
G905926877
UPC #
884982404588
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
Circuit Size Range
1-64 Circuits
Edge Card Thickness
1.57mm
PCB Thickness - Recommended
2.79mm

Details

Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V AC
Current
1.5 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Copper
Standards
CSA Certified, CSA LR19980, UL E29179
Series
170673
Finish
Gold over Nickel
Hole Center to Center
0.8 mm
Number of Contacts
46
Terminal Finish
Tin Plated
High Power Bay (30.0A or more)
No
Circuits (Loaded)
46
Data Rate
12.5-20.0 Gbps
Material - Plating Termination
Tin
PCB Locator
No
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
(p)ower-(s)ignal Configuration
46s - 0p
Pitch - Mating Interface
0.80mm
Orientation
Vertical
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.