Standard Card Edge Connectors Power Edge Assy Powe Y Power / Signal Cpi

  • Mfr # 459120027

  • Zoro # G205926874


product price: $26.35
/ea
Sold in multiples of 3 for $79.05

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Series
45912
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459120027
Zoro #
G205926874
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.40mm
Edge Card Thickness
1.57mm
Circuit Size Range
1-64 Circuits
PC Tail Length
4.50mm

Details

Item
Edgecard to PCB
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Series
45912
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Contacts
20
Terminal Type
Through Hole - Compliant Pin
Max. Temp.
105°C
Current Rating
3 A; 40 A
Contact Finish
Gold Plated
Hole Center to Center
12.9 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Data Rate
Unrated
Circuits (Loaded)
20
Current - Maximum per Contact
3.0A, 40.0A
Orientation
Vertical
UL
E29179
Material - Metal
High Performance Alloy (HPA), Phosphor Bronze
Entry Angle
Vertical (Top Entry)
Durability (mating cycles max)
250
Component Type
Edgecard to PCB
Flammability
94V-0
(p)ower-(s)ignal Configuration
2p - 2p - 8s - 8s
Plating min - Mating
0.762µm
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Pitch - Mating Interface
12.90mm
CSA
LR19980
High Power Bay (30.0A or more)
Yes
Temperature Range - Operating
-40° to +105°C
Product Name
EXTreme PowerEdge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.