This item is Discontinued.

Molex Ring Terminal, #10 Stud Size, 18 AWG, PVC Insulated 190750011

Ring Terminal, #10 Stud Size, 18 AWG, PVC Insulated (Discontinued)

  • Mfr # 190750011
  • Zoro # G505899816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190750011
Zoro #
G505899816
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10
Wire Insulation Diameter
3.68mm

Details

Item
Ring Terminal
Insulation Type
PVC
Standards
UL E32244
Flammability
94V-0
Material - Plating Mating
Tin
Barrel Type
Closed
Series
19075
CSA
LR18689

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.