Zoro Homepage

Ring Terminal, #8 Stud Size, 14 AWG, PVC Insulated, Bare

  • Mfr # 190750021

  • Zoro # G405899749


product price: $0.20
/ea
Sold in multiples of 455 for $91.00

Key Features

Insulation Type
PVC
Standards
UL E32244
Series
19075
Barrel Type
Closed
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190750021
Zoro #
G405899749
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Wire Insulation Diameter
4.45mm

Details

Item
Ring Terminal
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Series
19075
Barrel Type
Closed
Flammability
94V-0
CSA
LR18689
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.