Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, 14 AWG, 300 V, Bare Insulated, Bare 19074-0023

Ring Terminal, 14 AWG, 300 V, Bare Insulated, Bare (Discontinued)

  • Mfr # 19074-0023
  • Zoro # G7922053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19074-0023
Zoro #
G7922053
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
300 V
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.