Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 18 AWG, Bare Insulated

  • Mfr # 190740007

  • Zoro # G505899564


product price: $0.11
/ea
Sold in multiples of 950 for $104.50

Key Features

Terminal Shape
Star Ring Tongue
Maximum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190740007
Zoro #
G505899564
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10

Details

Item
Ring Terminal
Terminal Shape
Star Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
CSA
LR18689
Material - Plating Mating
Tin
Series
19074

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.