Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STD. BASE 3 POLE+EARTH FLAT

  • Mfr # 1210120019

  • Zoro # G700442770


product price: $2.99
/ea
Sold in multiples of 31 for $92.69

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210120019
Zoro #
G700442770
UPC #
883906278069
Country of Origin
Unknown

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
Standards
UL E152210
IP Rating
IP65, IP67
Material - Connector Body
Polypropylene
Poles
3
Form
A - 18mm
Voltage - Maximum
250V AC / 300V DC
Material - Plating Mating
Silver
Temperature Range - Operating
-40°C to +90°C
Current - Maximum per Contact
16.0A
Orientation
Straight
Material - Contact
Brass
Keyway
None
Product Name
mPm
Diagnostics / LEDs
No
Pitch - Mating Interface
18.00mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.