Zoro Homepage

STD. FLAT BASE 2 POLE + EARTH

  • Mfr # 1210120095

  • Zoro # G800442847


product price: $2.49
/ea
Sold in multiples of 36 for $89.64

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210120095
Zoro #
G800442847
UPC #
-
Country of Origin
Unknown

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
IP Rating
IP65, IP67
Pitch - Mating Interface
18.00mm
Voltage - Maximum
250V AC / 300V DC
Form
A - 18mm
Orientation
Straight
Diagnostics / LEDs
No
Temperature Range - Operating
-40°C to +90°C
Material - Connector Body
Polypropylene
Poles
2
Material - Plating Mating
Silver
Keyway
None
Material - Contact
Brass
Product Name
mPm
Current - Maximum per Contact
16.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.