Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Jack Ra 6/4 Hg Rib 950092641

  • Mfr # 950097641

  • Zoro # G405930183


product price: $0.72
/ea
Sold in multiples of 150 for $108.00

Key Features

Series
95009
Port Configuration
1x1
Durability (mating cycles max)
2500
Material - Resin
High Temperature Thermoplastic
Jack Height
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950097641
Zoro #
G405930183
UPC #
-
Country of Origin
Poland

Dimensions

Jack Height
16.00mm
PCB Thickness - Recommended
1.57mm

Details

Series
95009
Port Configuration
1x1
Durability (mating cycles max)
2500
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
1.270µm
Product Name
Modular Jack 6/4
UL
E107635
Magnetic
No
Orientation
Right Angle (Side Entry)
Material - Plating Mating
Gold over Palladium Nickel
Performance Category
3
Voltage - Maximum
125V DC
Waterproof / Dustproof
No
Shielded
No
Current - Maximum per Contact
1.5A
Termination Interface Style
Through Hole
Material - Plating Termination
Tin
Pitch - Mating Interface
1.02mm
Panel Mount
With Flange
PCB Locator
Yes
Inverted / Top Latch
No
Temperature Range - Operating
-40° to +80°C
Material - Metal
Copper Alloy
Component Type
PCB Jack
Color - Resin
Black
PCB Retention
Yes
Positions / Loaded Contacts
6/4
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.