Zoro Homepage

STD SURFACE MOUNTING HOUSING 49x16. M20

  • Mfr # 936011126

  • Zoro # G700442343


product price: $52.65
/ea
Sold in multiples of 10 for $526.50

Key Features

Housing Color
Grey RAL 7037
Thread Type
(M) Metric
Housing Coating
Polyester Powder
Material - Lever
Stainless Steel
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011126
Zoro #
G700442343
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
10A «49X16»

Details

Housing Color
Grey RAL 7037
Thread Type
(M) Metric
Housing Coating
Polyester Powder
Material - Lever
Stainless Steel
UL
E249674
CSA
256883
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes
Number of Levers
1
Voltage - Maximum
500V
Mounting Style
Surface Mount
Component Type
Single Lever SMT Housing
Product Name
GWconnect
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Type
STD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.