Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STD SURFACE MOUNTING HOUSING 49x16. M20 WITH COVE

  • Mfr # 936011146

  • Zoro # G200442416


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Number of Levers
1
CSA
256883
Material - Lever
Stainless Steel
Cover Coating
Polyester Powder
Voltage - Maximum
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011146
Zoro #
G200442416
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
10A «49X16»

Details

Number of Levers
1
CSA
256883
Material - Lever
Stainless Steel
Cover Coating
Polyester Powder
Voltage - Maximum
500V
Cover Color
Grey RAL 7037
Housing Color
Grey RAL 7037
Material - Gasket
NBR
Material - Cover
Die-cast Aluminum
Material - Housing
Die-cast Aluminum
UL
E249674
Mounting Style
Surface Mount
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Thread Type
(M) Metric
Component Type
Single Lever SMT Housing
Product Name
GWconnect
Type
STD
Series
93601
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
IP Rating
IP66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.