
STD SURFACE MOUNTING HOUSING 49x16. M25 WITH COVE
Mfr # 936011150
Zoro # G400442391
product price: $74.75
/eaSold in multiples of 10 for $747.50
Key Features
CSA
256883
UL
E249674
Thread Size
M25
Voltage - Maximum
500V
Housing Coating
Polyester Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011150
Zoro #
G400442391
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M25
Details
CSA
256883
UL
E249674
Voltage - Maximum
500V
Housing Coating
Polyester Powder
Thread Type
(M) Metric
Cover Coating
Polyester Powder
Housing Color
Grey RAL 7037
Mounting Style
Surface Mount
Cover Color
Grey RAL 7037
Material - Housing
Die-cast Aluminum
Number of Levers
1
Material - Gasket
NBR
Lock to Mating Part
Yes
Material - Lever
Stainless Steel
Material - Cover
Die-cast Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.