Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STD SURFACE MOUNTING HOUSING 66x16. M25 WITH COVE

  • Mfr # 936012145

  • Zoro # G500442772


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Housing Color
Grey RAL 7037
Thread Type
(M) Metric
Material - Lever
Stainless Steel
Lock to Mating Part
Yes
Cover Color
Grey RAL 7037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012145
Zoro #
G500442772
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M25

Details

Housing Color
Grey RAL 7037
Thread Type
(M) Metric
Material - Lever
Stainless Steel
Lock to Mating Part
Yes
Cover Color
Grey RAL 7037
Material - Cover
Die-cast Aluminum
Housing Coating
Polyester Powder
Material - Gasket
NBR
Material - Housing
Die-cast Aluminum
Number of Levers
1
CSA
256883
UL
E249674
Cover Coating
Polyester Powder
Mounting Style
Surface Mount
Voltage - Maximum
500V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.