
STD SURFACE MOUNTING HSG 49x16. PG16
Mfr # 936011136
Zoro # G200442317
product price: $47.99
/eaSold in multiples of 10 for $479.90
Key Features
CSA
256883
Housing Coating
Polyester Powder
Housing Color
Grey RAL 7037
Voltage - Maximum
500V
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011136
Zoro #
G200442317
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg16
Component Size
10A «49X16»
Details
CSA
256883
Housing Coating
Polyester Powder
Housing Color
Grey RAL 7037
Voltage - Maximum
500V
Lock to Mating Part
Yes
Number of Levers
1
Material - Housing
Die-cast Aluminum
Material - Lever
Stainless Steel
Thread Type
(Pg)
Mounting Style
Surface Mount
UL
E249674
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Component Type
Single Lever SMT Housing
IP Rating
IP66
Series
93601
Type
STD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.