Zoro Homepage

Std Surface Mounting Hsg 49X16. Pg16X2

  • Mfr # 936011156

  • Zoro # G305965650


product price: $106.99
/ea
Sold in multiples of 10 for $1,069.90
Free Shipping & Returns

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011156
Zoro #
G305965650
UPC #
-
Country of Origin
China

Dimensions

Component Size
10A «49X16»
Thread Size
Pg16x2

Details

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Type
STD
Finish
Polyester Powder Coated
Thread Type
(Pg)
Housing Color
Grey RAL 7037
UL
E249674
Material - Lever
Stainless Steel
Component Type
Single Lever SMT Housing
Cover Color
Grey RAL 7037
Mounting Style
Surface Mount
Product Name
GWconnect
Material - Cover
Die-cast Aluminum
Material - Gasket
NBR
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
CSA
256883
Cover Coating
Polyester Powder
Housing Coating
Polyester Powder
Number of Levers
1
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.