
Std Surface Mounting Hsg 49X16. Pg21X2
Mfr # 936011143
Zoro # G905965630
product price: $74.49
/eaSold in multiples of 2 for $148.98
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011143
Zoro #
G905965630
UPC #
-
Country of Origin
China
Dimensions
Component Size
10A «49X16»
Thread Size
Pg21x2
Details
Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Type
STD
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Lock to Mating Part
Yes
Number of Levers
1
Material - Housing
Die-cast Aluminum
CSA
256883
Product Name
GWconnect
Thread Type
(Pg)
Housing Color
Grey RAL 7037
Mounting Style
Surface Mount
Material - Lever
Stainless Steel
Component Type
Single Lever SMT Housing
Housing Coating
Polyester Powder
UL
E249674
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.