Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Surface Mounting Hsg 66X16. Pg16X2

  • Mfr # 936012151

  • Zoro # G505965740


product price: $118.99
/ea
Sold in multiples of 10 for $1,189.90
Free Shipping & Returns

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936012151
Zoro #
G505965740
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16x2
Component Size
16A «66X16»

Details

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Type
STD
Cover Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Housing Color
Grey RAL 7037
Thread Type
(Pg)
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Mounting Style
Surface Mount
Material - Lever
Stainless Steel
Cover Color
Grey RAL 7037
UL
E249674
Number of Levers
1
CSA
256883
Component Type
Single Lever SMT Housing
Housing Coating
Polyester Powder
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.