Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Surface Mounting Hsg 66X16. Pg21X2

  • Mfr # 936012138

  • Zoro # G905965753


product price: $74.95
/ea
Sold in multiples of 10 for $749.50

Key Features

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012138
Zoro #
G905965753
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg21x2
Component Size
16A «66X16»

Details

Color
Gray
Series
93601
Max. Voltage
500V
IP Rating
IP66
Standards
CSA Certified; UL E249674
Material
Aluminum
Type
STD
Finish
Polyester Powder Coated
CSA
256883
Number of Levers
1
Housing Coating
Polyester Powder
Product Name
GWconnect
UL
E249674
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Mounting Style
Surface Mount
Material - Lever
Stainless Steel
Housing Color
Grey RAL 7037
Component Type
Single Lever SMT Housing
Material - Housing
Die-cast Aluminum
Thread Type
(Pg)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.