Zoro Homepage

Super Saber R-R 150Mm 2Ckt Sn

  • Mfr # 2160101021

  • Zoro # G005964281


product price: $7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Current
34 A
Number of Ports
2
Color
Black
Material
Nylon
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160101021
Zoro #
G005964281
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm

Details

Item
Female-Female Connector
Current
34 A
Number of Ports
2
Color
Black
Material
Nylon
Connector Type
Female-Female
Contact Finish
Silver Plated
Hole Center to Center
7.5 mm
Number of Rows
1
Wire Range
10 AWG
Current Rating
34 A
Number of Contacts
2
Terminal Finish
Matte Tin Plated; Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.