Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Saber Rr 600Mm 2Ckt Sn

  • Mfr # 2160101023

  • Zoro # G205964357


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Connector Type
Female-Female
Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160101023
Zoro #
G205964357
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Cable Length
600.00mm
Wire Size (AWG)
10

Details

Item
Super Sabre
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Connector Type
Female-Female
Color
Black
Material
Nylon
Series
216010
Number of Contacts
2
Hole Center to Center
7.5 mm
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Discrete Wire Assembly
Contact Finish
Silver Plated
Wire Range
10 AWG
Current Rating
34 A
Terminal Finish
Matte Tin Plated; Nickel Plated
Termination Interface Style
Crimp or Compression
Voltage - Maximum
600V AC/DC
Material - Plating Mating
Silver
Single Ended
No
Material - Plating Termination
Matte Tin, Nickel
Material - Resin
Nylon
Wire/Cable Type
UL 11028
Assembly Configuration
Dual Ended Connectors
Product Name
Super Sabre
Current - Maximum per Contact
34.0A
Circuits (Loaded)
2
Pitch - Mating Interface
7.50mm
Overmolded
No
Connector to Connector
Super Sabre-to-Super Sabre
Lock to Mating Part
Yes
Material - Metal
Copper
Maximum Conductors
2
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.