Zoro Homepage

Super Saber Rs 150Mm 2Ckt Sn

  • Mfr # 2160111021

  • Zoro # G605963998


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Series
216011
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160111021
Zoro #
G605963998
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Wire Size (AWG)
10
Cable Length
150.00mm

Details

Item
Super Sabre
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Series
216011
Color
Black
Connector Type
Female-Pigtail
Material
Nylon
Features
Single Ended
Wire Range
10 AWG
Type
Discrete Wire Assembly
Current Rating
34 A
Number of Rows
1
Contact Finish
Silver Plated
Number of Contacts
2
Hole Center to Center
7.5 mm
Application
Power, Wire-to-Board, Wire-to-Wire
Terminal Finish
Matte Tin Plated; Nickel Plated
Material - Plating Termination
Matte Tin, Nickel
Single Ended
Yes
Material - Plating Mating
Silver
Material - Resin
Nylon
Material - Metal
Copper
Connector to Connector
Super Sabre-to-Pigtail
Current - Maximum per Contact
34.0A
Wire/Cable Type
UL 11028
Circuits (Loaded)
2
Voltage - Maximum
600V AC/DC
Product Name
Super Sabre
Overmolded
No
Lock to Mating Part
Yes
Pitch - Mating Interface
7.50mm
Assembly Configuration
Single Ended Connector
Termination Interface Style
Crimp or Compression
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.