Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Saber Rs 150Mm 4Ckt Sn

  • Mfr # 2160111041

  • Zoro # G105963924


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Series
216011
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160111041
Zoro #
G105963924
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Wire Size (AWG)
10
Cable Length
150.00mm

Details

Item
Super Sabre
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
34 A
Series
216011
Material
Nylon
Connector Type
Female-Pigtail
Color
Black
Hole Center to Center
7.5 mm
Current Rating
34 A
Number of Contacts
4
Wire Range
10 AWG
Features
Single Ended
Contact Finish
Silver Plated
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Discrete Wire Assembly
Number of Rows
1
Terminal Finish
Matte Tin Plated; Nickel Plated
Pitch - Mating Interface
7.50mm
Lock to Mating Part
Yes
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
34.0A
Material - Metal
Copper
Material - Resin
Nylon
Product Name
Super Sabre
Overmolded
No
Single Ended
Yes
Material - Plating Termination
Matte Tin, Nickel
Assembly Configuration
Single Ended Connector
Connector to Connector
Super Sabre-to-Pigtail
Voltage - Maximum
600V AC/DC
Material - Plating Mating
Silver
Circuits (Loaded)
4
Wire/Cable Type
UL 11028
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.