Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Saber Rs 600Mm 4Ckt Sn

  • Mfr # 2160111043

  • Zoro # G005963925


product price: $21.59
/ea
Sold in multiples of 4 for $86.36

Key Features

Maximum Voltage
600 V AC/DC
Current
34 A
Length
600 mm
Connector Type
Female-Pigtail
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160111043
Zoro #
G005963925
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Cable Length
600.00mm
Wire Size (AWG)
10

Details

Item
Super Sabre
Maximum Voltage
600 V AC/DC
Current
34 A
Connector Type
Female-Pigtail
Material
Nylon
Series
216011
Color
Black
Hole Center to Center
7.5 mm
Contact Finish
Silver Plated
Features
Single Ended
Wire Range
10 AWG
Number of Rows
1
Number of Contacts
4
Application
Power, Wire-to-Board, Wire-to-Wire
Current Rating
34 A
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated; Nickel Plated
Circuits (Loaded)
4
Current - Maximum per Contact
34.0A
Material - Plating Mating
Silver
Termination Interface Style
Crimp or Compression
Product Name
Super Sabre
Wire/Cable Type
UL 11028
Overmolded
No
Material - Resin
Nylon
Lock to Mating Part
Yes
Pitch - Mating Interface
7.50mm
Single Ended
Yes
Material - Metal
Copper
Material - Plating Termination
Matte Tin, Nickel
Connector to Connector
Super Sabre-to-Pigtail
Assembly Configuration
Single Ended Connector
Voltage - Maximum
600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.