
Super-Sabre Female Crimp Tml
Mfr # 171825-0100
Zoro # G4031569
product price: $0.48
/eaSold in multiples of 3000 for $1,440.00
Key Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Finish
Silver Plated
Material
Copper
Terminal Finish
Matte Tin Plated; Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
171825-0100
Zoro #
G4031569
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Details
Item
Crimp Wire Connector
Finish
Silver Plated
Material
Copper
Terminal Finish
Matte Tin Plated; Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.