Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sabre Vert Hdr Assy 2Ckt Fgrprf

  • Mfr # 1720420205

  • Zoro # G305791167


product price: $1.49
/ea
Sold in multiples of 54 for $80.46

Key Features

Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V
Application
Power, Signal, Wire-to-Board
Series
172042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720420205
Zoro #
G305791167
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.025 µm
PC Tail Length
5.33mm

Details

Item
PCB Header
Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V
Application
Power, Signal, Wire-to-Board
Series
172042
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Terminal Type
Through Hole
Hole Center to Center
7.5 mm
Number of Contacts
2
Features
Glow-Wire Capable; Surface Mount Compatible
Number of Rows
1
Contact Finish
Silver Plated
Terminal Finish
Matte Tin Plated; Nickel Plated
Flammability Rating
UL 94V-0
Circuits (Loaded)
2
UL
E29179
Orientation
Vertical
Component Type
PCB Header
Max-Cycle
3
Durability (mating cycles max)
25
Current - Maximum per Contact
30.0A per blade
Glow-Wire Capable
Yes
Max-Duration
30
Voltage - Maximum
600V AC (RMS)
PCB Retention
None
Lock to Mating Part
Yes
Product Name
Super Sabre
Plating min - Mating
0.025µm
Breakaway
No
Temperature Range - Operating
-40° to +125°C
Max-Temp
260
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Silver
First Mate / Last Break
No
Polarized to Mating Part
Yes
CSA
LR19980
Material - Metal
Copper
Material - Plating Termination
Matte Tin, Nickel
Flammability
94V-0
Pitch - Mating Interface
7.50mm
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.