
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1720420602
Zoro #
G805791117
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.025 µm
Details
Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Glow-Wire Capable; Surface Mount Compatible
Max. Temp.
260°C
Hole Center to Center
7.5 mm
Number of Rows
1
Contact Finish
Silver Plated
Number of Contacts
6
Terminal Type
Through Hole
Terminal Finish
Matte Tin Plated; Nickel Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.