Zoro Homepage

SURFACE MOUNTING HOUSING 1 LEVER + COVER

  • Mfr # 936010834

  • Zoro # G300442422


product price: $90.25
/ea
Sold in multiples of 10 for $902.50
Free Shipping & Returns

Key Features

Material - Lever
Galvanized Steel
Housing Coating
Polyester Powder
UL
E249674
Housing Color
Grey RAL 7037
CSA
256883
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010834
Zoro #
G300442422
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
6B «44x27»

Details

Material - Lever
Galvanized Steel
Housing Coating
Polyester Powder
UL
E249674
Housing Color
Grey RAL 7037
CSA
256883
Thread Type
(M) Metric
Mounting Style
Surface Mount
Material - Gasket
NBR
Lock to Mating Part
Yes
Material - Housing
Die-cast Aluminum
Material - Cover
Die-cast Aluminum
Cover Coating
Polyester Powder
Voltage - Maximum
500V
Cover Color
Grey RAL 7037
Number of Levers
1
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Type
STD
IP Rating
IP66
Component Type
Single Lever SMT Housing
Product Name
GWconnect
Series
93601

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.